The Day Savers – A National Tradesmen Day Contest
Main product image of Acqui Single Hole Column Spout Kitchen Faucet w/ Side Spray, Metal Lever Handle (Polished Nickel), A1679LMWSPN-2
Magnifying glass
Hover image to zoom

Acqui Single Hole Column Spout Kitchen Faucet w/ Side Spray, Metal Lever Handle (Polished Nickel), A1679LMWSPN-2

Brand:
Rohl
SKU:
A1679LMWSPN-2
Rating:
(0)
Q&A:
(0)
Acqui Single Hole Column Spout Kitchen Faucet w/ Side Spray, Metal Lever Handle (Polished Nickel), A1679LMWSPN-2
Magnifying glass
Hover image to zoom
$1,311.00 each
In Stock
In Stock
Get 1 Tomorrow, Sep 3
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Polished Nickel
Product Highlight: Material
Brass

Description

For a kitchen that is exceptionally luxurious and functional, ROHL offers a complete selection of accessories. All complement ROHL exclusive collections of faucets and fixtures to dramatically accent a wide range of interior design themes. Each accessory is available in the same finishes as ROHL exclusive collections, allowing you to achieve authentic luxury down to every last detail.
  • For a kitchen that is exceptionally luxurious and functional, ROHL offers a complete selection of accessories, all complement ROHL exclusive collections of faucets and fixtures to dramatically accent a wide range of interior design themes, each accessory is available in the same finishes as ROHL exclusive collections, allowing you to achieve authentic luxury down to every last detail
  • Italian kitchen acqui single hole column spout kitchen faucet with side spray
  • Ceramic disc control cartridges
  • 11-29/64 in. high column spout
  • 9 in. spout reach
  • Swivel spout
  • 2 in. x 1-3/8 in. hole cutouts
  • 1/2 in. female NPSM flexible supplies, 10.5 GPM
  • Insulated brass side spray with serviceable cartridge for easy maintenance
  • Brass construction
  • Specs

    Country of Origin:

    Italy

    Finish:

    Polished Nickel

    Material:

    Brass

    Flow Rate (GPM):

    1.5

    Application:

    Kitchen

    Type:

    Manual

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy