Shop Limited Time Deals
Main product image of Lux C-Spout Filter Kitchen Faucet, Metal Lever Handle (Unlacquered Brass), R7517ULB
Magnifying glass
Hover image to zoom

Lux C-Spout Filter Kitchen Faucet, Metal Lever Handle (Unlacquered Brass), R7517ULB

Brand:
Rohl
SKU:
R7517ULB
Rating:
(0)
Q&A:
(0)
Lux C-Spout Filter Kitchen Faucet, Metal Lever Handle (Unlacquered Brass), R7517ULB
Magnifying glass
Hover image to zoom
We no longer carry R7517ULB
Unavailable since November 8, 2025

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Finish
Unlacquered Brass

Description

Upgrade your kitchen with a new beverage faucet from ROHL's Lux collection. With this beverage faucet enjoy clean filtered water next to your primary kitchen faucet for a trusted source of drinking water. This beverage faucet is constructed of strong brass materials and features ceramic disc valves. This faucet also comes in a variety of finishes to match any kitchen's style.


  • Designed to work with our HRK-2000 filtration system, sold separately
  • Not suitable for reverse osmosis systems or instant hot systems
  • Flow rate of 0.5 GPM at 45 psi (CEC compliant)
  • Filter faucets provide clean water close by at all times
  • Designed for single-hole installation
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance

Specs

Material:

Brass

Flow Rate (GPM):

0.5

Finish:

Unlacquered Brass

Country of Origin:

China

Application:

Kitchen

Type:

Manual

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm