Apply to be a TradeMaster!
Main product image of Perrin and Rowe Georgian Era Pull-Down Bar/Food Prep Kitchen Faucet, Metal Lever Handle (English Bronze), U.4743EB-2
Magnifying glass
Hover image to zoom

Perrin and Rowe Georgian Era Pull-Down Bar/Food Prep Kitchen Faucet, Metal Lever Handle (English Bronze), U.4743EB-2

Brand:
Rohl
SKU:
U.4743EB-2
Rating:
(0)
Q&A:
(0)
Perrin and Rowe Georgian Era Pull-Down Bar/Food Prep Kitchen Faucet, Metal Lever Handle (English Bronze), U.4743EB-2
Magnifying glass
Hover image to zoom
$1,497.00 each
In Stock
In Stock
Get 1 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
English Bronze
Product Highlight: Material
Brass

Description

–

The Georgian Era Collection draws its inspiration from the period between the early 1700's and mid-1800's when 4 successive King Georges ruled England. Collectively they had a profound influence on architecture, art, fashion and the decorative arts. The hallmarks of the era are exquisite proportion and balance, formal detail and a bow to classic ancient Greek architecture. Authentically crafted in Great Britain, the faucets and accessories are made of solid brass by craftsmen who lay their hands on every step of the process from casting through plating and finishing.


  • Dual-spray functionality with ability to toggle between stream and spray settings
  • 1.75 GPM
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Retractable pull-down handspray with secure docking system
  • Requires 2 1/2 in. clearance from backsplash to center of faucet hole
  • Matching kitchen faucet U.4744 is available

Specs

–
Country of Origin:

United Kingdom

Type:

Manual

Finish:

English Bronze

Material:

Brass

Flow Rate (GPM):

1.75

Application:

Kitchen

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy