Apply to be a TradeMaster!
Main product image of Perrin and Rowe Georgian Era Bridge Kitchen Faucet Without Unions, Cross Handle (Unlacquered Brass), U.4790X-ULB-2
Magnifying glass
Hover image to zoom

Perrin and Rowe Georgian Era Bridge Kitchen Faucet Without Unions, Cross Handle (Unlacquered Brass), U.4790X-ULB-2

Brand:
Rohl
SKU:
U.4790X-ULB-2
Rating:
(0)
Q&A:
(0)
Perrin and Rowe Georgian Era Bridge Kitchen Faucet Without Unions, Cross Handle (Unlacquered Brass), U.4790X-ULB-2
Magnifying glass
Hover image to zoom
$1,375.00 each
In Stock
In Stock
Get 1 Fri, Jul 17
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Unlacquered Brass
Product Highlight: Material
Brass

Description

Enhance your kitchen interior with this Georgian Era faucet. Single-spray functionality and a swivel spout allow easy access. A ceramic disc cartridge prevents leaks. Sturdy brass construction ensures long-term use.


  • Single-spray functionality
  • 1.8 GPM
  • Add elegance and old world charm with a bridge kitchen faucet
  • Swivel spout allows for greater sink accessibility
  • Ceramic disc cartridge for durability and long-lasting performance
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance

Specs

Country of Origin:

United Kingdom

Type:

Manual

Finish:

Unlacquered Brass

Flow Rate (GPM):

1.5

Application:

Kitchen

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy