Apply to be a TradeMaster!
Main product image of Perrin and Rowe Wall Mount Spare Toilet Paper Holder (Polished Chrome)
Magnifying glass
Hover image to zoom

Perrin and Rowe Wall Mount Spare Toilet Paper Holder (Polished Chrome)

Brand:
Rohl
SKU:
U.6947APC
Rating:
(0)
Q&A:
(0)
Perrin and Rowe Wall Mount Spare Toilet Paper Holder (Polished Chrome)
Magnifying glass
Hover image to zoom
$171.00 each
In Stock
In Stock
Get 1 Fri, Jul 17
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome

Description

Upgrade your bathroom with a new toilet paper holder from ROHL's edwardian collection. This item features wall-mounted, screw-in installation with concealed mounting hardware. It also comes in ROHL's polished chrome finish which is perfect to match your bathroom's style.


  • Accommodates oversized toilet paper rolls
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Mounting hardware included
  • 3-1/2 in. projection
  • Wall mounted installation
  • Covered under rohl's limited lifetime warranty

Specs

Application:

Bathroom

Material:

Brass

Product Type:

Toilet Paper Holder

Finish:

Polished Chrome

Country of Origin:

United Kingdom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy