Apply to be a TradeMaster!
Main product image of Perrin and Rowe Edwardian Traditional Soap Dispenser, 16 oz (Polished Chrome)
Magnifying glass
Hover image to zoom

Perrin and Rowe Edwardian Traditional Soap Dispenser, 16 oz (Polished Chrome)

Brand:
Rohl
SKU:
U.6995APC
Rating:
(0)
Q&A:
(0)
Perrin and Rowe Edwardian Traditional Soap Dispenser, 16 oz (Polished Chrome)
Magnifying glass
Hover image to zoom
$411.00 each
In Stock
In Stock
Get 1 Tomorrow, Jul 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Brass

Description

Upgrade your bathroom with a new soap dispenser from Rohl's Edwardian collection. This soap dispenser features durable brass construction and sink-mounted installation. It also comes in Rohl's Polished Chrome finish which is perfect to match any bathroom's style.


  • Brass construction
  • Large 16 fluid ounce bottle capacity; cut straw to sit at bottom of bottle
  • Easy top or undermount fill options
  • 3-5/8 in. spout reach
  • Reduces use of disposable non-biodegradable plastic bottles
  • Traditional styling with porcelain inset

Specs

Country of Origin:

United Kingdom

Series:

Edwardian

Product Type:

Soap Dispenser

Finish:

Polished Chrome

Material:

Brass

Application:

Kitchen

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be opening late today in honor of Independence Day. We apologize for any inconvenience.
Call or text 888-757-4774
Special Hours
9am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy