Apply to be a TradeMaster!
Main product image of Thermostatic Control Valve Set - Standard Reverse Angle
Magnifying glass
Hover image to zoom

Thermostatic Control Valve Set - Standard Reverse Angle

Brand:
Runtal
SKU:
CONTROL-REV-SET
Rating:
(0)
Q&A:
(0)
Thermostatic Control Valve Set - Standard Reverse Angle
Magnifying glass
Hover image to zoom
$157.19 each
Backorder
Backorder
Get it Tue, Feb 9 - Tue, Mar 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Nickel Plated Valve

Description

–
Note: These are only available in a nickel plate finish with a white sensor
1/2" angle shut-off and 1/2" reverse angle control valve in nickel plate with white sensor.

Valves are available in a nickel plated finish in straight, angle, and reverse angle pattern configurations. All valves are ½" NPT size (male threaded union X female threaded connection). Valves are used in pairs: either two shut-offs or a shut-off and a control valve with white thermostatic sensor.

Specs

–
Size:

1/2"

Material:

Nickel Plated Valve

Type:

Reverse Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy