Apply to be a TradeMaster!
Main product image of Decorative Straight Shut-Off Valve Set for All Models (Polished Chrome)
Magnifying glass
Hover image to zoom

Decorative Straight Shut-Off Valve Set for All Models (Polished Chrome)

Brand:
Runtal
SKU:
DEC-ST-SET
Rating:
(1)
Q&A:
(1)
Decorative Straight Shut-Off Valve Set for All Models (Polished Chrome)
Magnifying glass
Hover image to zoom
$160.46 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1/2"

Description

–
Decorative valves are available in a polished chrome finish in both straight and angle configurations. All valves are 1/2" NPT size (male threaded union X female threaded connection). Valves are used in pairs: either two shut-offs or a shut-off and a thermostatic radiator valve (TRV).

Specs

–
Finish:

Chrome

Size:

1/2"

Type:

Straight

Product Type:

Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

they are great well-made and stylish.
Liz
Toms River NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do these come in a set of two as pictured or is the price for a single valve?

Asked by Oleksiy 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Hello, This does come in a set, as pictured.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy