Apply to be a TradeMaster!
Main product image of Runtal Electric Programmable Controller (EPC)
Magnifying glass
Hover image to zoom
Runtal Electric Programmable Controller (EPC)
Magnifying glass
Hover image to zoom
$266.00 each
Backorder
Backorder
Get it Mon, Feb 8 - Mon, Mar 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable, 7 Day

Description

–
The Electric Programmable Controller (EPC) may be used with all electric towel radiators. It fits into a double-gang box and provides seven day individual programming with up to eight different ON/OFF cycles per day. Use the Programmable Controller to provide a warm bathroom first thing in the morning; to avoid heating the rest of the house in the spring and fall; and to provide comfortable heat and warm towels to meet everyone's daily routine.

Features:
  • LCD Display of Day & Time
  • Up to 8 different On/Off cycles per day
  • 7 day individual programming function
  • Block programming of up to 7 days per On/Off cycle
  • Manual On/Off override
  • 150 hour built in battery saves programs in case of power outage

Specs

–
Product Type:

Electric Controller

Programmability:

Programmable

7 Day

Type:

Electric

Display:

LCD

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 3 reviews
50% would recommend this product
4
out of 3 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Thanks for the prompt service!

My client is enjoying the control.
JB
Anchorage
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

be aware that it does have a battery for backup, and if the timer starts 'failing' it may just need a battery replacement there is also 4 wire MTWTHSS... and 5 wire 1234567 versions.. maybe use/europe???
alan
bay area, ca
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No I won't recommend to others.

It's functional but too pricey and still outdated design; and it's still non-colored.
FZ
California
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy