Apply to be a TradeMaster!
24" Electric Wall Panel Radiator, 120V, 2013 BTU (6 Panel)- Dark Grey

24" Electric Wall Panel Radiator, 120V, 2013 BTU (6 Panel)- Dark Grey

Brand:
Runtal
SKU:
EWP6-24-120D-9007
Rating:
(0)
Q&A:
(0)
24" Electric Wall Panel Radiator, 120V, 2013 BTU (6 Panel)- Dark Grey
$969.86 each
Backorder
Backorder
Get it Thu, Feb 4 - Thu, Mar 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
17.25" Height
Product Highlight: Depth (Inches)
2-1/2" Depth
Product Highlight: Length (Inches)
24" Length
Product Highlight: BTU
2013
Product Highlight: Voltage
120v
Product Highlight: Wattage
590 Watts

Description

–
Wall Panels are ideal for placement under windows or on walls where floor space is at a premium. When placed under windows, wall panels help eliminate cold spots and drafts while allowing curtains to hang properly to the floor.

Specs

–
BTU:

2013

Depth (Inches):

2-1/2"

Length (Inches):

24"

Height (Inches):

17.25"

Voltage:

120v

Wattage:

590

Amperage:

4.9

Application:

Heating

Type:

Radiator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy