Apply to be a TradeMaster!
Main product image of 36" Electric Wall Panel Radiator, 120V, 3033 BTU (6 Panel)-Runtal White
Magnifying glass
Hover image to zoom

36" Electric Wall Panel Radiator, 120V, 3033 BTU (6 Panel)-Runtal White

Brand:
Runtal
SKU:
EWP6-36-120D
Rating:
(0)
Q&A:
(0)
36" Electric Wall Panel Radiator, 120V, 3033 BTU (6 Panel)-Runtal White
Magnifying glass
Hover image to zoom
$1,349.03 each
Backorder
Backorder
Get it Tue, Jan 5 - Tue, Feb 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
17.25" Height
Product Highlight: Depth (Inches)
2-1/2" Depth
Product Highlight: Length (Inches)
36" Length
Product Highlight: BTU
3033
Product Highlight: Voltage
120v
Product Highlight: Wattage
880 Watts

Description

–
Note: The only custom colors we are able to provide at this time are Glacier Grey, Cream White, Runtal Steel, Gray White
Wall Panels are ideal for placement under windows or on walls where floor space is at a premium. When placed under windows, wall panels help eliminate cold spots and drafts while allowing curtains to hang properly to the floor.

Specs

–
BTU:

3033

Length (Inches):

36"

Depth (Inches):

2-1/2"

Height (Inches):

17.25"

Voltage:

120v

Wattage:

880

Amperage:

7.3

Application:

Heating

Type:

Radiator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy