Apply to be a TradeMaster!
Main product image of 48" Electric Wall Panel Radiator, 240V, 4026 BTU (6 Panel)-Runtal White
Magnifying glass
Hover image to zoom

48" Electric Wall Panel Radiator, 240V, 4026 BTU (6 Panel)-Runtal White

Brand:
Runtal
SKU:
EWP6-48-240D
Rating:
(1)
Q&A:
(0)
48" Electric Wall Panel Radiator, 240V, 4026 BTU (6 Panel)-Runtal White
Magnifying glass
Hover image to zoom
$1,660.78 each
Backorder
Backorder
Get it Tue, Jan 5 - Tue, Feb 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
17.25" Height
Product Highlight: Depth (Inches)
2-1/2" Depth
Product Highlight: Length (Inches)
48" Length
Product Highlight: BTU
4026
Product Highlight: Voltage
240v
Product Highlight: Wattage
1180 Watts

Description

–
Note: The only custom colors we are able to provide at this time are Glacier Grey, Cream White, Runtal Steel, Gray White
Wall Panels are ideal for placement under windows or on walls where floor space is at a premium. When placed under windows, wall panels help eliminate cold spots and drafts while allowing curtains to hang properly to the floor.

Specs

–
BTU:

4026

Length (Inches):

48"

Height (Inches):

17.25"

Depth (Inches):

2-1/2"

Voltage:

240v

Wattage:

1180

Amperage:

4.9

Application:

Heating

Type:

Radiator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Gives good heat and with a programable thermostat saves alot

This replaced older electrical heaters and besides the modern look, it slender design actually seem to expand the area of the original heaters. Electrical usage is 1/2 from the 2 4ft older electrical heaters I had. Also the programmable thermostat also helped in the lower electrical usage.
Isaac
VT
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy