Wall Panels are ideal for placement under windows or on walls where floor space is at a premium. When placed under windows, wall panels help eliminate cold spots and drafts while allowing curtains to hang properly to the floor.
| Voltage: | 208V |
|---|---|
| Wattage: | 1530 |
| Depth (Inches): | 2-1/2" |
| Height (Inches): | 23.125" |
| Type: | Radiator |
| BTU: | 5220 |
| Length (Inches): | 48" |
| Application: | Heating |
| Amperage: | 7.4 |