| BTU: | 5220 |
|---|---|
| Depth (Inches): | 2-1/2" |
| Height (Inches): | 23.125" |
| Length (Inches): | 48" |
| Voltage: | 240v |
| Wattage: | 1530 |
| Amperage: | 6.4 |
| Application: | Heating |
| Type: | Radiator |
Hi Jay. No, this will not work with the Google Nest thermostat. This radiator is 240V and the Nest is used in low voltage (24V) applications.