Wall Panel Electric Radiators provide silent heating to your room. The unit mounts against your wall to provide you with more floor space and prevent tripping hazards. Our Wall Panel Electric radiators begin heating as soon as you turn the unit on. These units are perfectly matched to mount under your windows, eliminating drafts and heat loss in your room. Wall panels offer high heat output and a sleek profile ( just over 2") thanks to their flat tubular design. If you want to maximize your floor space, these are the perfect heaters for you.
Features:
| Voltage: | 240v |
|---|---|
| Depth (Inches): | 2-1/2" |
| Height (Inches): | 23.125" |
| Wattage: | 1530 |
| Length (Inches): | 48" |
| Application: | Heating |
| Type: | Radiator |
| Amperage: | 6.4 |
| BTU: | 5220 |