Apply to be a TradeMaster!
Main product image of 12" Left End Cap for UF-2 Baseboard (Cream White)
Magnifying glass
Hover image to zoom

12" Left End Cap for UF-2 Baseboard (Cream White)

Brand:
Runtal
SKU:
FEC-2-12L-9001
Rating:
(0)
Q&A:
(0)
12" Left End Cap for UF-2 Baseboard (Cream White)
Magnifying glass
Hover image to zoom
$102.64 each
CALL TO ORDER
1-888-757-4774
Backorder
Backorder
Get it Mon, Feb 8 - Mon, Mar 8

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Height (Inches)
12" Height
Product Highlight: Color
Cream White
Product Highlight: Depth (Inches)
2" Depth

Description

–
Note: The only custom colors we are able to provide at this time are Glacier Grey, Cream White, Runtal Steel, Gray White
12" Left End Cap for UF-2 Baseboard (Cream White)

Specs

–
Size:

1-1/2"

Height (Inches):

12"

Color:

Cream White

Model:

UF-2

Application:

Heating

Depth (Inches):

2"

Type:

End Cap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy