Apply to be a TradeMaster!
Main product image of 12" Left End Cap for UF-2 Baseboard (Glacier Grey)
Magnifying glass
Hover image to zoom

12" Left End Cap for UF-2 Baseboard (Glacier Grey)

Brand:
Runtal
SKU:
FEC-2-12L-9018
Rating:
(1)
Q&A:
(0)
12" Left End Cap for UF-2 Baseboard (Glacier Grey)
Magnifying glass
Hover image to zoom
$102.64 each
CALL TO ORDER
1-888-757-4774
Backorder
Backorder
Get it Tue, Feb 2 - Tue, Mar 2

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Height (Inches)
12" Height
Product Highlight: Color
Glacier Grey
Product Highlight: Depth (Inches)
2" Depth

Description

–
Note: The only custom colors we are able to provide at this time are Glacier Grey, Cream White, Runtal Steel, Gray White
For UF-2 Models Only

Specs

–
Size:

1-1/2"

Height (Inches):

12"

Color:

Glacier Grey

Model:

UF-2

Application:

Heating

Depth (Inches):

2"

Type:

End Cap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Runtal Trim

As with all Runtal products these are excellent accessories for their baseboard radiators. Well made, high quality materials.
Billsrx7
West Chicago, Illinois
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy