Note: The only custom colors we are able to provide at this time are Glacier Grey, Cream White, Runtal Steel, Gray White
12" Right End Cap for UF-2 Baseboard (Grey White)
| Type: | End Cap |
|---|---|
| Model: | UF-2 |
| Size: | 1-1/2" |
| Application: | Heating |
| Color: | Grey White |
| Height (Inches): | 12" |
| Depth (Inches): | 2" |