Apply to be a TradeMaster!
Main product image of 6" Left End Cap for UF-3 Baseboard (Runtal Steel - Dark Grey)
Magnifying glass
Hover image to zoom

6" Left End Cap for UF-3 Baseboard (Runtal Steel - Dark Grey)

Brand:
Runtal
SKU:
FEC-3-6L-9007
Rating:
(0)
Q&A:
(0)
6" Left End Cap for UF-3 Baseboard (Runtal Steel - Dark Grey)
Magnifying glass
Hover image to zoom
$123.35 each
Backorder
Backorder
Get it Thu, Feb 4 - Thu, Mar 4

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Height (Inches)
9" Height
Product Highlight: Finish
Runtal Steel
Product Highlight: Color
Runtal Steel - Dark Grey
Product Highlight: Depth (Inches)
2" Depth

Description

–
Note: The only custom colors we are able to provide at this time are Glacier Grey, Cream White, Runtal Steel, Gray White
For UF-3 Models Only

Note: The color of this product is Dark Grey. As shown on the bottom corner of the product image.

Specs

–
Size:

6"

Height (Inches):

9"

Finish:

Runtal Steel

Color:

Runtal Steel - Dark Grey

Model:

UF-3

Application:

Heating

Depth (Inches):

2"

Type:

End Cap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy