Apply to be a TradeMaster!
Main product image of 9" Left End Cap for UF-3 Baseboard (White)
Magnifying glass
Hover image to zoom
9" Left End Cap for UF-3 Baseboard (White)
Magnifying glass
Hover image to zoom
We no longer carry FEC-3-9L
Unavailable since January 28, 2025

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Product Highlights

–
Product Highlight: Width (Inches)
9" Width
Product Highlight: Height (Inches)
9" Height
Product Highlight: Color
White
Product Highlight: Depth (Inches)
2" Depth

Description

–
Note: The only custom colors we are able to provide at this time are Glacier Grey, Cream White, Runtal Steel, Gray White
For UF-3 Models Only

Specs

–
Width (Inches):

9"

Height (Inches):

9"

Color:

White

Model:

UF-3

Depth (Inches):

2"

Type:

End Cap

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need