Note: The only custom colors we are able to provide at this time are Glacier Grey, Cream White, Runtal Steel, Gray White
For UF-3 Models Only
| Depth (Inches): | 2" |
|---|---|
| Color: | Cream White |
| Application: | Heating |
| Type: | End Cap |
| Height (Inches): | 9" |
| Model: | UF-3 |
| Width (Inches): | 9" |