Apply to be a TradeMaster!
Main product image of 20" x 33" Fain Hydronic Stainless Steel Towel Radiator (FTR-3320)
Magnifying glass
Hover image to zoom

20" x 33" Fain Hydronic Stainless Steel Towel Radiator (FTR-3320)

Brand:
Runtal
SKU:
FTR-3320
Rating:
(0)
Q&A:
(0)
20" x 33" Fain Hydronic Stainless Steel Towel Radiator (FTR-3320)
Magnifying glass
Hover image to zoom
FTR-3320 has been discontinued
Discontinued January 14, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Height (Inches)
33" Height
Product Highlight: Width (Inches)
20" Width
Product Highlight: BTU
1024

Description

–
20" x 33" Fain Hydronic Stainless Steel Towel Radiator (FTR-3320)

For years now, Europeans have found the key to unlocking a bathroom's potential is the comfort provided by the Runtal line of towel radiators. Runtal towel radiators offer comfortable radiant heat in the bathroom while at the same time providing the luxury of warm, dry towels and bathrobes.

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Hydronic Radiator

Height (Inches):

33"

Width (Inches):

20"

Model:

Fain

BTU:

1024

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm