Apply to be a TradeMaster!
Main product image of 20" x 33" Neptune Hydronic White Towel Radiator (NTR-3320)
Magnifying glass
Hover image to zoom

20" x 33" Neptune Hydronic White Towel Radiator (NTR-3320)

Brand:
Runtal
SKU:
NTR-3320
Rating:
(1)
Q&A:
(0)
20" x 33" Neptune Hydronic White Towel Radiator (NTR-3320)
Magnifying glass
Hover image to zoom
$878.66 each
Backorder
Backorder
Get it Thu, Dec 10 - Wed, Jan 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
33" Height
Product Highlight: Width (Inches)
20" Width
Product Highlight: BTU
2228
Product Highlight: Finish
Runtal White

Description

–
20" x 33" Neptune Hydronic White Towel Radiator (NTR-3320)

For years now, Europeans have found the key to unlocking a bathroom's potential is the comfort provided by the Runtal line of towel radiators. Runtal towel radiators offer comfortable radiant heat in the bathroom while at the same time providing the luxury of warm, dry towels and bathrobes.

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Hydronic Radiator

Height (Inches):

33"

Width (Inches):

20"

Model:

Neptune

BTU:

2228

Finish:

Runtal White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Runtal Towel Radiators

Excellent well made product Except for the cheap plastic wall mounts! Until they make them in metal I will not buy or recommend to my customers.
Pro
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy