Apply to be a TradeMaster!
Main product image of 24" x 34.8" OPII-12 Electric Omnipanel Towel Radiator (240V)
Magnifying glass
Hover image to zoom

24" x 34.8" OPII-12 Electric Omnipanel Towel Radiator (240V)

Brand:
Runtal
SKU:
OPII-12-24-240H
Rating:
(0)
Q&A:
(0)
24" x 34.8" OPII-12 Electric Omnipanel Towel Radiator (240V)
Magnifying glass
Hover image to zoom
$1,633.67 each
Backorder
Backorder
Get it Mon, Jan 4 - Mon, Feb 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
34.8" Height
Product Highlight: Width (Inches)
24" Width
Product Highlight: BTU
2400
Product Highlight: Voltage
240v

Description

–
Product Description
An electric Omnipanel is a self-contained unit that operates independently. It can heat up your towels or any other clothing accessories. You can also use it to heat an entire room and add a unique sense of fashion in it.

Our customizable electric Omnipanel complements any type of decor and allows you to maximize the benefits of heat. Imagine getting out of the shower in a pre-heated room and taking your warm towel and feeling the warmth wrapping around you.

Specs

–
Product Type:

Electric Radiator

Height (Inches):

34.8"

Width (Inches):

24"

Model:

OPII-12

BTU:

2400

Voltage:

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy