Apply to be a TradeMaster!
Main product image of 24" x 26.1" OPII-9 Electric Omnipanel Towel Radiator, 240V (Runtal White)
Magnifying glass
Hover image to zoom

24" x 26.1" OPII-9 Electric Omnipanel Towel Radiator, 240V (Runtal White)

Brand:
Runtal
SKU:
OPII-9-24-240H-9010R
Rating:
(0)
Q&A:
(0)
24" x 26.1" OPII-9 Electric Omnipanel Towel Radiator, 240V (Runtal White)
Magnifying glass
Hover image to zoom
$1,461.58 each
Backorder
Backorder
Get it Thu, Feb 4 - Thu, Mar 4

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Height (Inches)
26" Height
Product Highlight: Width (Inches)
24" Width
Product Highlight: Voltage
240v
Product Highlight: Color
Runtal White

Description

–
Product Description
An electric Omnipanel is a self-contained unit that operates independently. It can heat up your towels or any other clothing accessories. You can also use it to heat an entire room and add a unique sense of fashion in it.

Specs

–
Product Type:

Electric Radiator

Model:

OPII-9

Height (Inches):

26"

Width (Inches):

24"

Voltage:

240v

Color:

Runtal White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy