Apply to be a TradeMaster!
Main product image of 3" Vertical Cover for all models (Cream White)
Magnifying glass
Hover image to zoom
3" Vertical Cover for all models (Cream White)
Magnifying glass
Hover image to zoom
$20.03 each
Backorder
Backorder
Get it Thu, Feb 4 - Thu, Mar 4

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping On orders over $99

Product Highlights

–
Product Highlight: Color
Cream White
Product Highlight: Finish
Cream White
Product Highlight: Height
3"
Product Highlight: Depth (Inches)
2" Depth

Description

–
Note: The only custom colors we are able to provide at this time are Glacier Grey, Cream White, Runtal Steel, Gray White
These come standard in 3 inch and 10 inch heights and are designed to cover straight vertical pipe between the radiator and the floor. They can be easily field cut for heights other than 3 inch and 10 inch.

Specs

–
Color:

Cream White

Finish:

Cream White

Height:

3"

Model:

UF-3

UF-2

UF-4

Application:

Heating

Depth (Inches):

2"

Type:

Vertical Cover

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Good product for covering pipes

This is a well-made product for covering pipes but be aware that it does not fit over all valves. I had to cut mine short and leave the valves exposed.
WestPet
Petaluma, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

RUNTAL Cover

Great product, worked well, looks great, easy installation. Fast delivery from SupplyHouse.com as usual. Thank you SupplyHouse.com.
ChristoK62
Long Island NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy!

Really easy to order the parts I needed for my install!
Josh
Colorado
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Necessary Option

This piece is necessary to hide the pip[es into the heater. Thye provide a good look, but they are pricey.
Kutic
Westchester County, NY
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Finishes up the radiator install nicely.

These covers were used to tidy up the install (i.e. cover up the plumbing) of a Runtal wall radiator unit we put in our bathroom to replace an old large one. They are easy to install and do just what they are supposed to - finish up the entire look.
TW
Watertown, NY
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple but elegant design

I installed this Runtel baseboard heat in three rooms and love it and get all kinds of remarks on it. I will be doing the rest of the house as I remodal. [...]
Stevie
Biddeford, Maine
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: Will these conceal a standard, straight Runtal valve?

Asked by David 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it will.

Was this review helpful to you?

Q: What are they made of? matl ? thickness, approx ?

Asked by kap 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The covers are made of steel: The dimensions are 1.375" Width 1.5" Depth 3" Height Runtal does not provide the thickness of the material.

Was this review helpful to you?

Q: Was anyone able to "field cut" them? If so, what tools did you use, and how was the outcome? Thanks!

Asked by Sebastian 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

There’s isn't really a tool that the manufacturer recommends to use to cut this cover. Usually the installer should have access to a hack saw or a circular saw that will make a clean cut. It is recommended to use the touch up paint afterwards to touch up the exposed steel.

Was this review helpful to you?

Q: I just received the rental 3" pipe covers. the two ends that have pieces sticking up - how do you install with these, or should they be removed?

Asked by bonelda 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Anonymous

To install the covers, black insulation pipe foam is first put around the vertical pipe. Then the PC-3 or PC-10 cover is put over the foam with the little metal pegs sticking up into the unit. The holes on the metal pegs are for use in the factory and not in installation. The PC's can be field cut for a perfect fit.

Was this review helpful to you?

Q: does this come as a set of 2, or are they individually sold?

Asked by flyngtigr 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

These covers are sold individually.

Was this review helpful to you?
-

Individually.

Was this review helpful to you?
- Chas

When I bought this item, there was only one in the box. There are many ways to install these heaters and you don’t always need a pair. That is why they are sold individually.

Was this review helpful to you?
-

I think they are sold individually.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy