Apply to be a TradeMaster!
Main product image of 24" x 29" Radia Direct-wire Electric White Towel Radiator (RTRED-2924)
Magnifying glass
Hover image to zoom

24" x 29" Radia Direct-wire Electric White Towel Radiator (RTRED-2924)

Brand:
Runtal
SKU:
RTRED-2924
Rating:
(1)
Q&A:
(2)
24" x 29" Radia Direct-wire Electric White Towel Radiator (RTRED-2924)
Magnifying glass
Hover image to zoom
$1,794.19 each
Backorder
Backorder
Get it Mon, Jan 4 - Mon, Feb 1

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Height (Inches)
29" Height
Product Highlight: Width (Inches)
24" Width
Product Highlight: Wattage
450 Watts
Product Highlight: BTU
1536
Product Highlight: Finish
Runtal White

Description

–
24" x 29" Radia Direct-wire Electric Towel Radiator (RTRED-2924)

For years now, Europeans have found the key to unlocking a bathroom's potential is the comfort provided by the Runtal line of towel radiators. Runtal towel radiators offer comfortable radiant heat in the bathroom while at the same time providing the luxury of warm, dry towels and bathrobes.

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Electric Radiator

Type:

Direct-Wire

Height (Inches):

29"

Width (Inches):

24"

Wattage:

450

BTU:

1536

Finish:

Runtal White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

nice quiet heat

easy to install, fast heat, quiet, works perfect with the EPC
Sam
New Jersey
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does this have an automatic thermostat? Also, what square footage will it hear?

Asked by Mike 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Mike. There is a select button on the unit which allows you to choose between 5 different power settings (Off, Low, Medium, High, and 3 Hour Timer at High Setting). This radiator will provide up to 1,536 BTUH of heat.

Was this review helpful to you?

Q: was color is this towel warmer (sku: RTRED-2924)

Asked by Deb 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This towel warmer comes standard in white, but can be ordered in any of the colors displayed at the link below. http://runtalnorthamerica.com/colors.html

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy