Apply to be a TradeMaster!
Main product image of 30" x 46" Radia Direct-wire Electric White Towel Radiator (RTRED-4630)
Magnifying glass
Hover image to zoom

30" x 46" Radia Direct-wire Electric White Towel Radiator (RTRED-4630)

Brand:
Runtal
SKU:
RTRED-4630
Rating:
(0)
Q&A:
(0)
30" x 46" Radia Direct-wire Electric White Towel Radiator (RTRED-4630)
Magnifying glass
Hover image to zoom
$1,957.87 each
Backorder
Backorder
Get it Tue, Jan 5 - Thu, Feb 4

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 23.7 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Height (Inches)
46" Height
Product Highlight: Width (Inches)
30" Width
Product Highlight: Wattage
900 Watts
Product Highlight: BTU
3072
Product Highlight: Finish
Runtal White

Description

–
30" x 46" Radia Direct-wire Electric Towel Radiator (RTRED-4630)

For years now, Europeans have found the key to unlocking a bathroom's potential is the comfort provided by the Runtal line of towel radiators. Runtal towel radiators offer comfortable radiant heat in the bathroom while at the same time providing the luxury of warm, dry towels and bathrobes.

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Electric Radiator

Type:

Direct-Wire

Height (Inches):

46"

Width (Inches):

30"

Wattage:

900

BTU:

3072

Finish:

Runtal White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy