Apply to be a TradeMaster!
Main product image of 24" x 35" TW12 Hydronic Omnipanel Towel Radiator (Cream White)
Magnifying glass
Hover image to zoom

24" x 35" TW12 Hydronic Omnipanel Towel Radiator (Cream White)

Brand:
Runtal
SKU:
TW12-24-9001
Rating:
(0)
Q&A:
(0)
24" x 35" TW12 Hydronic Omnipanel Towel Radiator (Cream White)
Magnifying glass
Hover image to zoom
$1,080.37 each
CALL TO ORDER
1-888-757-4774
In Stock
In Stock
Get 1 Mon, Oct 19

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Height (Inches)
35" Height
Product Highlight: Width (Inches)
24" Width
Product Highlight: BTU
2880
Product Highlight: Finish
Cream White

Description

–
Note:Image depicts White, while actual item is Cream White.

24" x 35" TW12 Hydronic Omnipanel Towel Radiator (Cream White)

For years now, Europeans have found the key to unlocking a bathroom's potential is the comfort provided by the Runtal line of towel radiators. Runtal towel radiators offer comfortable radiant heat in the bathroom while at the same time providing the luxury of warm, dry towels and bathrobes.


Pull-Out Drying Rack must be purchased separately.

Specs

–
Product Type:

Hydronic Radiator

Height (Inches):

35"

Width (Inches):

24"

Model:

TW12

BTU:

2880

Finish:

Cream White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy