Apply to be a TradeMaster!
Main product image of 24" x 44" TW15 Hydronic Omnipanel Towel Radiator (White)
Magnifying glass
Hover image to zoom
24" x 44" TW15 Hydronic Omnipanel Towel Radiator (White)
Magnifying glass
Hover image to zoom
$1,181.10 each
Backorder
Backorder
Get it Thu, Feb 4 - Thu, Mar 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
44" Height
Product Highlight: Width (Inches)
24" Width
Product Highlight: BTU
3600
Product Highlight: Finish
Runtal White

Description

–
24" x 44" TW15 Hydronic Omnipanel Towel Radiator

For years now, Europeans have found the key to unlocking a bathroom's potential is the comfort provided by the Runtal line of towel radiators. Runtal towel radiators offer comfortable radiant heat in the bathroom while at the same time providing the luxury of warm, dry towels and bathrobes.

Note: Image may not be actual representation of item.
Pull-Out Drying Rack must be purchased separately.

Specs

–
Product Type:

Hydronic Radiator

Height (Inches):

44"

Width (Inches):

24"

BTU:

3600

Finish:

Runtal White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I recommend these whole heartedly.

I purchased and installed this towel warmer for a client to replace a free standing radiator on a convection type of system (primary pump only, no zone pump, 180*F) This was a full remodel/updating of the room, so I was able to put the stub outs exactly where I needed them. The installation was fairly easy, but I have experience, so... I really liked the bushings that were provided to cover the mounting hardware. I asked the client about how she likes it and she said it warms the bathroom beautifully plus the toasty warm towel is nice after a shower. The only complaint was from her cat. The cat used to like to lay and sleep on top of the old radiator. Recommendation: Put blocking in the wall for better support. The unit comes with toggle bolts, but IMO toggle bolts are for amateurs. Also the spec sheet is a bit light on ifo, and you have to do some maths to determine where to place the blocking.
rtsquirrel
Richmond, VA
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy