Apply to be a TradeMaster!
Main product image of 30" x 44" TW15 Hydronic Omnipanel Towel Radiator (White)
Magnifying glass
Hover image to zoom
30" x 44" TW15 Hydronic Omnipanel Towel Radiator (White)
Magnifying glass
Hover image to zoom
$1,257.13 each
Backorder
Backorder
Get it Tue, Feb 2 - Tue, Mar 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
44" Height
Product Highlight: Width (Inches)
30" Width
Product Highlight: Finish
Runtal White

Description

–
30" x 44" TW15 Hydronic Omnipanel Towel Radiator

For years now, Europeans have found the key to unlocking a bathroom's potential is the comfort provided by the Runtal line of towel radiators. Runtal towel radiators offer comfortable radiant heat in the bathroom while at the same time providing the luxury of warm, dry towels and bathrobes.

Note: Image may not be actual representation of item.
Pull-Out Drying Rack must be purchased separately.

Specs

–
Product Type:

Hydronic Radiator

Height (Inches):

44"

Width (Inches):

30"

Finish:

Runtal White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: do these units come with temp control valves

Asked by stan 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

These units do not come with a temperature control valve. If you desire to control the temperature of the towel radiator or radiator choose a thermostatic control valve for the supply side and a matching shut-off valve for the return side. Valves are offered in straight and angle configurations. If the piping is coming from the floor or from a side wall use the straight valves; if the piping is coming out of the same wall that the radiator is on, use angle valves. The thermostatic control valves offer a range of temperature settings. They will maintain the room at a temperature you have selected by automatically adjusting the heat output from the radiators or towel radiators.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy