Apply to be a TradeMaster!
Main product image of 24" x 61" TW21 Hydronic Omnipanel Towel Radiator (White)
Magnifying glass
Hover image to zoom
24" x 61" TW21 Hydronic Omnipanel Towel Radiator (White)
Magnifying glass
Hover image to zoom
$1,581.79 each
Backorder
Backorder
Get it Mon, Dec 14 - Tue, Jan 19

Lift Gate

–
This product weighs 40 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
61" Height
Product Highlight: Width (Inches)
24" Width
Product Highlight: BTU
5280
Product Highlight: Finish
Runtal White

Description

–
24" x 61" TW21 Hydronic Omnipanel Towel Radiator

For years now, Europeans have found the key to unlocking a bathroom's potential is the comfort provided by the Runtal line of towel radiators. Runtal towel radiators offer comfortable radiant heat in the bathroom while at the same time providing the luxury of warm, dry towels and bathrobes.

Note: Image may not be actual representation of item.
Pull-Out Drying Rack must be purchased separately.

Specs

–
Product Type:

Hydronic Radiator

Height (Inches):

61"

Width (Inches):

24"

Model:

TW21

BTU:

5280

Finish:

Runtal White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy