Apply to be a TradeMaster!
Main product image of 36" x 61" TW21 Hydronic Omnipanel Towel Radiator (White)
Magnifying glass
Hover image to zoom
36" x 61" TW21 Hydronic Omnipanel Towel Radiator (White)
Magnifying glass
Hover image to zoom
$1,812.21 each
CALL TO ORDER
1-888-757-4774
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 40 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Height (Inches)
61" Height
Product Highlight: Width (Inches)
36" Width
Product Highlight: BTU
7920
Product Highlight: Finish
White

Description

–
36" x 61" TW21 Hydronic Omnipanel Towel Radiator

For years now, Europeans have found the key to unlocking a bathroom's potential is the comfort provided by the Runtal line of towel radiators. Runtal towel radiators offer comfortable radiant heat in the bathroom while at the same time providing the luxury of warm, dry towels and bathrobes.

Note: Image may not be actual representation of item.
Pull-Out Drying Rack must be purchased separately.

Specs

–
Product Type:

Hydronic Radiator

Height (Inches):

61"

Width (Inches):

36"

Model:

TW21

BTU:

7920

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product

The product came through in good shape with good protection and shipping. The only negative was that it was two months late, probably due to manufacturing delays. Unfortunately, I was not kept informed in a timely matter and had to call when the original delivery dates were missed.
Homeowner
Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy