This item is a 4 ft UF-2 Baseboard Radiator (Runtal Steel) manufactured by Runtal.
| Length (Feet): | 4' |
|---|---|
| Thread Type: | Female |
| Model: | UF-2 |
| Package Type: | Includes Heating Element |
| Type: | Radiator |
| Application: | Heating |
| Thread Size: | 1/2" |
| BTU Output: | 2400 |
| Color: | Glacier Grey |
| Depth (Inches): | 1-5/8" |
| Height (Inches): | 6" |