Shop Resideo Sale
4 ft UF-2 Baseboard Radiator (Glacier Grey)

4 ft UF-2 Baseboard Radiator (Glacier Grey)

Brand:
Runtal
SKU:
UF-2-48-9018
Rating:
(0)
Q&A:
(0)
4 ft UF-2 Baseboard Radiator (Glacier Grey)
$616.45 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: BTU Output
2400 Max BTUs
Product Highlight: Length (Feet)
4' Length
Product Highlight: Height (Inches)
6" Height
Product Highlight: Depth (Inches)
1-5/8" Depth
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Color
Glacier Grey

Description

–
Note: The only custom colors we are able to provide at this time are Glacier Grey, Cream White, Runtal Steel, Gray White
*Image depicts white finish

Specs

–
Model:

UF-2

Type:

Radiator

Height (Inches):

6"

Thread Size:

1/2"

Thread Type:

Female

Package Type:

Includes Heating Element

BTU Output:

2400

Color:

Glacier Grey

Length (Feet):

4'

Depth (Inches):

1-5/8"

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy