Apply to be a TradeMaster!
Main product image of 11 ft UF-4 Baseboard Radiator (Glacier Grey)
Magnifying glass
Hover image to zoom
11 ft UF-4 Baseboard Radiator (Glacier Grey)
Magnifying glass
Hover image to zoom
$1,454.61 each
Backorder
Backorder
Get it Fri, Feb 5 - Tue, Mar 9

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 78.1 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: BTU Output
10230 Max BTUs
Product Highlight: Length (Feet)
11' Length
Product Highlight: Height (Inches)
12" Height
Product Highlight: Depth (Inches)
2" Depth
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Color
Glacier Grey

Description

–
Note: The only custom colors we are able to provide at this time are Glacier Grey, Cream White, Runtal Steel, Gray White
Note: Image is of 2ft Runtal White baseboard radiator. Actual item is 11 ft Glacier Grey

Specs

–
Length (Feet):

11'

Type:

Radiator

Application:

Heating

Thread Size:

1/2"

Thread Type:

Female

Color:

Glacier Grey

Depth (Inches):

2"

Height (Inches):

12"

BTU Output:

10230

Material:

Welded Steel

Model:

UF-4

Package Type:

Includes Heating Element

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy