Apply to be a TradeMaster!
Main product image of 4 ft UF-6 Baseboard Radiator (Runtal Steel - Dark Grey)
Magnifying glass
Hover image to zoom

4 ft UF-6 Baseboard Radiator (Runtal Steel - Dark Grey)

Brand:
Runtal
SKU:
UF-6-48-9007
Rating:
(0)
Q&A:
(0)
4 ft UF-6 Baseboard Radiator (Runtal Steel - Dark Grey)
Magnifying glass
Hover image to zoom
$1,256.15 each
Backorder
Backorder
Get it Thu, Jan 7 - Mon, Feb 8

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 47 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Length (Feet)
4' Length
Product Highlight: Height (Inches)
18" Height
Product Highlight: Color
Runtal Steel - Dark Grey

Description

–
Note: **Image does not represent actual product.** The only custom colors we are able to provide at this time are Glacier Grey, Cream White, Runtal Steel, Gray White. Actual item is 4 ft Runtal Steel Dark Grey

Runtal 4 foot Baseboard Radiator, model UF-6 in color Runtal Steel.

Specs

–
Length (Feet):

4'

Height (Inches):

18"

Model:

UF-6

Color:

Runtal Steel - Dark Grey

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy