Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Heating Supplies & Parts
Baseboard Heaters
Runtal Baseboard Radiators
Runtal UF Series Covers & Accessories
Mounting Equipment for 140" to 236" Runtal Baseboards
Brand:
Runtal
SKU:
UFB-4
Rating:
(0)
Q&A:
(0)
UFB-4 has been discontinued
Discontinued June 12, 2026
This product was discontinued by the manufacturer.
This item replaces:
UF-B-4
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Direct Replacement:
Mounting Equipment for 140" to 236" Runtal Baseboards
Brand:
Runtal
SKU:
UFKIT-4-9010R
(0)
Out of Stock
Get it
Tue, Dec 8 - Tue, Dec 15
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
140" to 236" Runtal Baseboards
Description
–
Note: The only custom colors we are able to provide at this time are Glacier Grey, Cream White, Runtal Steel, Gray White
The UFB-4 Kit Includes:
4 K12S Brackets
4 S Clips
4 K45 Offset Bolts
Air Vent
1/2" Plugs
1/8" Vent Plug
Specs
–
Type:
Mount
Used With:
140" to 236" Runtal Baseboards
Application:
Heating
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video