Shop Resideo Sale
Main product image of Chrome Plated Union-Shutoff Valve for All Models
Magnifying glass
Hover image to zoom
Chrome Plated Union-Shutoff Valve for All Models
Magnifying glass
Hover image to zoom
$135.24 each
Backorder
Backorder
Get it Tue, Feb 2 - Tue, Mar 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1/2"

Description

–
The Pipe Cover Shut-Off Valve is a chrome plated shut-off/ union ball valve, suitable for exposed installation, or installation inside Runtal's vertical trim covers (PC-3 and PC-10). The valve is available in 1/2" NPT male thread X 1/2" sweat connection. Valves are used in pairs.

NOTE: No Covers Come with the Valve. PC-3 and PC-10 are sold separately.

Specs

–
Finish:

Chrome

Size:

1/2"

Product Type:

Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy