Apply to be a TradeMaster!
Main product image of Standard Straight Shut-Off Valve for All Models (Nickel Plated)
Magnifying glass
Hover image to zoom

Standard Straight Shut-Off Valve for All Models (Nickel Plated)

Brand:
Runtal
SKU:
VALVE-ST
Rating:
(1)
Q&A:
(0)
Standard Straight Shut-Off Valve for All Models (Nickel Plated)
Magnifying glass
Hover image to zoom
$68.79 each
In Stock
In Stock
Get 7 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Nickel Plated Valve

Description

–
This Nickel Plated Standard Straight Shut-Off Valve for All Models is manufactured by Runtal.

Specs

–
Size:

1/2"

Material:

Nickel Plated Valve

Type:

Straight

Product Type:

Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The right valve for flow control.

These are nicely made valves however they are a bit industrial looking and there are no accessory handles. In a 1/2" valve there are very few choices. These work well for shut off and for flow control and balancing. They are not noisy. I can't comment on reliability as I have only had them for a few months. Also, I never soldered without wet rags and ice covering the valve so I'm not sure how sensitive to heat these things are. The instructions and specifications are non-existent. Made in Germany.
Chas
Danbury, CT
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy