Apply to be a TradeMaster!
Main product image of VLX 14/14 Wall Panel Radiator - 120" W x 5-3/4" H CR Connection
Magnifying glass
Hover image to zoom

VLX 14/14 Wall Panel Radiator - 120" W x 5-3/4" H CR Connection

Brand:
Runtal
SKU:
VLX-14/14-120-CR
Rating:
(0)
Q&A:
(0)
VLX 14/14 Wall Panel Radiator - 120" W x 5-3/4" H CR Connection
Magnifying glass
Hover image to zoom
$1,284.92 each
CALL TO ORDER
1-888-757-4774
Backorder
Backorder
Get it Thu, Feb 4 - Thu, Mar 4

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Depth
2" Depth
Product Highlight: Height
5-3/4"

Description

–

Note: Piping connections must be specified when ordering. Please see Piping Options under Manuals.

Runtal's Wall Panel style radiators are ideal for placement under windows or on walls where floor space is at a premium. When placed under windows, wall panels help eliminate cold spots and drafts while allowing curtains to hang to the floor. Wall panel radiators are available in a variety of heights and widths to suit most any need.

Note: Heat output is figured at 180°F.

Specs

–
Type:

Radiator

Application:

Heating

Model:

VLX14/14

Depth:

2"

Height:

5-3/4"

Width:

120"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy