Note: Piping connections must be specified when ordering. Please see Piping Options under Manuals.
Runtal's Wall Panel style radiators are ideal for placement under windows or on walls where floor space is at a premium. When placed under windows, wall panels help eliminate cold spots and drafts while allowing curtains to hang to the floor. Wall panel radiators are available in a variety of heights and widths to suit most any need.
Note: Heat output is figured at 180°F.
| Height: | 8-5/8" |
|---|---|
| Depth: | 2" |
| Application: | Heating |
| Type: | Radiator |
| Model: | VLX21/21 |