Apply to be a TradeMaster!
Main product image of 23" x 52" Versus Direct-wire Electric White Left Towel Radiator (VTRELD-5223)
Magnifying glass
Hover image to zoom

23" x 52" Versus Direct-wire Electric White Left Towel Radiator (VTRELD-5223)

Brand:
Runtal
SKU:
VTRELD-5223
Rating:
(0)
Q&A:
(0)
23" x 52" Versus Direct-wire Electric White Left Towel Radiator (VTRELD-5223)
Magnifying glass
Hover image to zoom
VTRELD-5223 has been discontinued
Discontinued January 14, 2026
This product was discontinued by the manufacturer.

Non-Returnable Item

Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Product Highlights

Product Highlight: Height (Inches)
52" Height
Product Highlight: Width (Inches)
23" Width
Product Highlight: Wattage
600 Watts
Product Highlight: BTU
2048
Product Highlight: Finish
Runtal White

Description

23" x 52" Versus Direct-wire Electric Left Towel Radiator (VTRELD-5223)

For years now, Europeans have found the key to unlocking a bathroom's potential is the comfort provided by the Runtal line of towel radiators. Runtal towel radiators offer comfortable radiant heat in the bathroom while at the same time providing the luxury of warm, dry towels and bathrobes.

Note: Image may not be actual representation of item.

Specs

Product Type:

Electric Radiator

Type:

Direct-Wire

Height (Inches):

52"

Width (Inches):

23"

Model:

Versus

Wattage:

600

BTU:

2048

Finish:

Runtal White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm