Apply to be a TradeMaster!
Main product image of 23" x 69" Versus Direct-wire Electric White Right Towel Radiator (VTRERD-6923)
Magnifying glass
Hover image to zoom

23" x 69" Versus Direct-wire Electric White Right Towel Radiator (VTRERD-6923)

Brand:
Runtal
SKU:
VTRERD-6923
Rating:
(0)
Q&A:
(0)
23" x 69" Versus Direct-wire Electric White Right Towel Radiator (VTRERD-6923)
Magnifying glass
Hover image to zoom
VTRERD-6923 has been discontinued
Discontinued January 14, 2026
This product was discontinued by the manufacturer.

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Product Highlights

–
Product Highlight: Height (Inches)
69" Height
Product Highlight: Width (Inches)
23" Width
Product Highlight: Wattage
900 Watts
Product Highlight: BTU
3072
Product Highlight: Finish
Runtal White

Description

–
23" x 69" Versus Direct-wire Electric Right Towel Radiator (VTRERD-6923)

For years now, Europeans have found the key to unlocking a bathroom's potential is the comfort provided by the Runtal line of towel radiators. Runtal towel radiators offer comfortable radiant heat in the bathroom while at the same time providing the luxury of warm, dry towels and bathrobes.

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Electric Radiator

Type:

Direct-Wire

Height (Inches):

69"

Width (Inches):

23"

Model:

Versus

Wattage:

900

BTU:

3072

Finish:

Runtal White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm