Apply to be a TradeMaster!
Main product image of 1-1/4" Hot Water Spin-Down Filter System (100 Mesh)
Magnifying glass
Hover image to zoom

1-1/4" Hot Water Spin-Down Filter System (100 Mesh)

Brand:
Rusco
SKU:
1-1/4-100-HT-F
Rating:
(9)
Q&A:
(0)
1-1/4" Hot Water Spin-Down Filter System (100 Mesh)
Magnifying glass
Hover image to zoom
$134.02 each
In Stock
In Stock
Get 41 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic
Product Highlight: Height
15-3/8"
Product Highlight: Diameter (Inches)
5-1/4" Diameter
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Inlet Size
1-1/4"
Product Highlight: Connection Type
FPT Connection

Description

–

Rusco Hot Water Filters provide the same efficient and powerful sediment filtration as our Spin-Down filters, while adding resistance to high temperatures. Additionally, the Hot Water Filter’s thermoplastic construction allows for increased chemical resistance.


Product Features
  • Flow capacity: 10-50 GPM
  • Max pressure: 150 PSI
  • Max Temperature: 200°F (93°C) @ 40 PSI
  • Dimensions: 15-3/8”L x 5-1/4”W
  • Port size: 1-1/4” FPT

Specs

–
Product Type:

Filtration System

Application:

Point of Entry

Point of Use

Type:

Sediment

Hot Water

Filter Type:

Spin-Down

Material:

Thermoplastic

Flow Rate (GPM):

50

Micron Rating:

152

Mesh Size:

100

Height:

15-3/8"

Diameter (Inches):

5-1/4"

Reduction Claim:

Sediment

Max Pressure (PSI):

150

Max Water Temp (°F):

200°F

Inlet Size:

1-1/4"

Connection Type:

FPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

T304 1-1/4" x 1" Stainless Steel Hex Bushing
SKU: SLB125-100
Bluefin

Product Reviews

4.22 out of 9 reviews
67% would recommend this product
4.22
out of 9 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
11%
3 star
11%
2 star
0%
1 star
11%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

First Fileter Cracked

Seemed Like a Decent Filter, It Cracked In The Middle Of The Housing.
DIYer
Texs
4 months ago
Was this review helpful to you?

Excellent filtration

Excellent filtration in a glycol based air2water heat pump system.
Karma
USA
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would not purchase again

I bought this filter in Jan of 2025 after needing to replace my plugged heat exchanger on my wood boiler system. March of 2026 (14 months later) I noticed water on my basement floor and found the filter to be leaking. Assuming it was a bad O-ring I placed a bucket under it thinking in a few weeks I may be shutting the boiler down and would repair it then. A few days later the leak is 4 times worse. I shut the system down and find that its not the O-ring but the housing the filter screws into has cracked a full inch up the threads. Un-repairable. I had to remove the whole filter system and replace it with pipe to keep my heat going. And to be clear, the instructions and the filter itself says hand tighten. It has never had a wrench or pliers on it. I easily removed the canister by hand. Very disappointed. Not only did I spend over $150 with tax for the filter. I'm now back to not having a filter on my system and don't know what to use now.
Pod
Illinois
7 months ago
Was this review helpful to you?

Spin down filter review

Seems to be good quality. Easy installation and fast shipping
Jay
Marion,Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good filter

So far I haven't had any problems with the hot water filter. I was a bit worried because the main body is made of black plastic, the kind used in automotive radiators. It tends to expand and contract with temperature causing leaks. However, the inlet and outlet are reinforced with stainless bands. I have no leaks with 180+ degree water. I like the clear bowl allowing visual checks for sediment. The filter comes with a PVC ball valve to allow blow-down.
Lee
South Dakota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product is well made in the USA

I used this filter on the inlet side of my heat . It was a needed addition to my wood boiler. Works great.
Louie
Glencoe Mn
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great all around

great description and price. outstanding customer serviced
jm
colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Used on an outdoor wood boiler that was bought used so there was doubt what the water drum condition would be. Luckily it was in good shape and what did break free was caught easily and removed with this filter system.
Pickle
MD
4 years ago
Was this review helpful to you?

Yes

Installed on an outdoor wood boiler and has worked great, wish they offered a 1 inch option but just used bushings, other than that well worth the money.
Pickle
MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy