Apply to be a TradeMaster!
Main product image of 2" Spin-Down Replacement Filter Housing Cover
Magnifying glass
Hover image to zoom

2" Spin-Down Replacement Filter Housing Cover

Brand:
Rusco
SKU:
2C
Rating:
(0)
Q&A:
(0)
2" Spin-Down Replacement Filter Housing Cover
Magnifying glass
Hover image to zoom
$49.89 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–

2" Spin-Down Replacement Filter Housing Cover


Product Features

  • 2" Cover
  • Dimensions: 11" X 3-3/8"

Specs

–
Product Type:

Replacement Part

Filter Housing

Filter Type:

Spin-Down

Size:

2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" O-Ring Gasket Kit
SKU: 2OR
Rusco

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy