Apply to be a TradeMaster!
Main product image of 2" Spin-Down Polyester Replacement Sediment Filter (100 Mesh)
Magnifying glass
Hover image to zoom

2" Spin-Down Polyester Replacement Sediment Filter (100 Mesh)

Brand:
Rusco
SKU:
FS2-100
Rating:
(1)
Q&A:
(0)
2" Spin-Down Polyester Replacement Sediment Filter (100 Mesh)
Magnifying glass
Hover image to zoom
$39.07 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyester
Product Highlight: Height
17-7/8"
Product Highlight: Diameter (Inches)
5-1/2" Diameter
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Inlet Size
2"
Product Highlight: Connection Type
Slip Connection

Description

–
Note: This product only contains a filter (housing NOT included)

Sediment Filters are highly flexible filters designed to be utilized in a wide variety of applications. From household well water systems, geothermal heating, or lawn and turf, all the way to factories, livestock feeding systems, or advanced liquid cooling systems, Rusco's Spin-Down® has been providing the industry leading sediment filtration solution since 1977.


Product Features
  • Flow capacity: 18-100 GPM
  • Max pressure: 150 PSI
  • Dimensions: 17-7/8”L x 5-1/2”W
  • Port size: 2” slip

Specs

–
Product Type:

Replacement Filter

Application:

Point of Entry

Point of Use

Type:

Sediment

Filter Type:

Spin-Down

Material:

Polyester

Flow Rate (GPM):

100

Micron Rating:

152

Mesh Size:

100

Height:

17-7/8"

Diameter (Inches):

5-1/2"

Reduction Claim:

Sediment

Max Pressure (PSI):

150

Max Water Temp (°F):

75°F

Inlet Size:

2"

Connection Type:

Slip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Spin-Down Polyester Replacement Sediment Filter (100 Mesh)
SKU: FS1-100
Rusco
2" Sun Shield
SKU: SS2-RUSCO
Rusco

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Ease of Doing Business!

Of course I'm pleased with the product. It's a replacement filter cartridge for my whole-house filtration system. I could have bought from another supplier, but their website was difficult to navigate & refused to recognize the manufacturer's part number. Supply House's website was easy to use and it recognized the part number. In addition, the filter arrived within a day or two, so the shipping was very fast. I'll come to you again when I need more cartridges! A well-designed website is the magic!
Nancy
VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy