Apply to be a TradeMaster!
Main product image of 1" Sun Shield
Magnifying glass
Hover image to zoom

1" Sun Shield

Brand:
Rusco
SKU:
SS1
Rating:
(4)
Q&A:
(0)
1" Sun Shield
Magnifying glass
Hover image to zoom
$5.76 each
In Stock
In Stock
Get 6 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Neoprene

Description

–

Rusco Sun Shields® inhibit algae growth within the filter and are recommended for algae prone systems or filters that are installed in direct sunlight. The Sun Shields are made of a soft neoprene foam.

Specs

–
Product Type:

Replacement Part

Type:

Sun Shield

Size:

1"

Material:

Neoprene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

It's a sock.

It's a sock that covers the clear housing for your filter. It does what socks do, protect. Works as expected but does not hurt my feet. And, they don't come in pairs.
The Irrigation Guy
Central, FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Can't believe I waited this long to buy this. I rarely have to clean my sprinkler filter anymore
Julie
Medford, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No more algae in my well pump filter

This cover slips right on, perfect fit. I no longer need to worry about algae build up in the filter I use for my outdoor well pump. Now I only need to clean filter for sediment build up.
PepperMike
Haysville, KS
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Too short for 1" Rusco Sediment Trapper filter

SS1 shield will not fit 1" Rusco Sediment Trapper filters as the SS1 is too short. It will fit only 1" Rusco Spin-Down filters. You need to order SS1.5 shield for 1" Rusco Sediment Trapper filters in order to cover entire height of the filter housing. The old shields last about 3 years in Florida sun and greatly reduced algae growth on inside of filter housing.
Vaclav
Naples, FL
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy