Apply to be a TradeMaster!
Main product image of 1" Polyester Screened Spin-Down Filter System (100 Mesh)
Magnifying glass
Hover image to zoom

1" Polyester Screened Spin-Down Filter System (100 Mesh)

Brand:
Rusco
SKU:
1-100-F
Rating:
(1)
Q&A:
(0)
1" Polyester Screened Spin-Down Filter System (100 Mesh)
Magnifying glass
Hover image to zoom
$59.21 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyester
Product Highlight: Height
11-3/8"
Product Highlight: Diameter (Inches)
5" Diameter
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Inlet Size
1"
Product Highlight: Connection Type
Slip Connection

Description

–

Sediment Filters are highly flexible filters designed to be utilized in a wide variety of applications. From household well water systems, geothermal heating, or lawn and turf, all the way to factories, livestock feeding systems, or advanced liquid cooling systems, Rusco's Spin-Down® has been providing the industry leading sediment filtration solution since 1977.


Product Features
  • Flow capacity: 1-25 GPM
  • Max pressure: 150 PSI
  • Dimensions: 11-3/8”L x 5”W
  • Port size: 1” slip

Specs

–
Product Type:

Filtration System

Application:

Point of Entry

Point of Use

Type:

Sediment

Filter Type:

Spin-Down

Material:

Polyester

Flow Rate (GPM):

25

Micron Rating:

152

Mesh Size:

100

Height:

11-3/8"

Diameter (Inches):

5"

Reduction Claim:

Sediment

Max Pressure (PSI):

150

Max Water Temp (°F):

75°F

Inlet Size:

1"

Connection Type:

Slip

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quick service, great price

Everything went well. The price was good, the turnaround quick. Supply House does it again!
AmazingAZ
Yucca AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy