Apply to be a TradeMaster!
Main product image of 50 Gal 4.5kW 30 Amp EF3.88 Professional Prestige ProTerra Hybrid Electric Heat Pump, 10 Year (240v)
Magnifying glass
Hover image to zoom

50 Gal 4.5kW 30 Amp EF3.88 Professional Prestige ProTerra Hybrid Electric Heat Pump, 10 Year (240v)

Brand:
Ruud
SKU:
PROPH50-T2-RH400-30
Rating:
(0)
Q&A:
(0)
50 Gal 4.5kW 30 Amp EF3.88 Professional Prestige ProTerra Hybrid Electric Heat Pump, 10 Year (240v)
Magnifying glass
Hover image to zoom
$2,235.60 each
Backorder
Backorder
Get it Tue, Nov 10 - Thu, Nov 19

Lift Gate

–
This product weighs 203 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
10 Year Limited Tank/ 10 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
240v

Description

–

Note: This unit cannot function using the back up electric heating element only. The unit must be installed as designed, without sole connection to backup elements.

Note: Image may not represent actual product.


Professional Ultra Hybrid Electric with LeakGuard is the most efficient water heater available


Efficiency

  • Up to 4.07 UEF reduces operating cost
  • ENERGY STAR rated
  • Title 24 Compliant (JA13 Ready)


Performance

  • Delivers hot water faster than most standard electric water heaters
  • Ambient operating range: 37-145 Degrees F is widest in class, offering more days of HP operation annually; designed to meet Northern Climate Spec (Tier 4)
  • Quiet Operation


Easy Installation

  • Universal top and side water connections 
  • Quick access to electrical junction box 
  • Duct ready design 
  • Easily replaces a standard electric water heater


Integration

  • Electronic control for easy temperature adjustment and mode management 
  • Audible alarm for service alerts 
  • EcoNet Wi-Fi and free mobile app gives users control over water heater, allowing for customizable temperature, vacation settings, energy savings and system monitoring at home or away 
  • Demand Response Ready with built-in EcoPort (CTA-2045 Port) 
  • Easily add leak detection and prevention with the leak sensor and shut-off valve kit (part# SP21265A sold separately)


Operation Modes

  • Energy Saver 
  • Heat Pump 
  • High Demand 
  • Electric 
  • Vacation/Away: 2-28 days (or placed on hold indefinitely)


Plus...

  • Premium grade anode rod extends the life of the tank 
  • Dip tube diffuser reduces sediment improving efficiency and tank life 
  • 3/4" NPT water inlet and outlet; 3/4" condensate drain connections 
  • Incoloy stainless steel resistor elements 
  • Dry-fire protection 
  • Easy access, top mounted washable air filter 
  • 2" Non-CFC foam insulation
  • Enhanced flow brass drain valve 
  • Temperature and pressure relief valve installed 
  • Design certified to NSF/ANSI 372 (Lead Content)


Warranty

  • 10-Year limited tank and parts warranty*

Specs

–
Recovery 90°F Rise:

27 GPH

Energy Factor:

3.88

Type:

Tall

Capacity (Gallons):

50

Breaker:

30

Application:

Plumbing

Voltage:

240v

Warranty:

10 Year Limited Tank/ 10 Year Limited on Component Parts

Fuel Type:

Electric

Energy Star Rated:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy